24 in. Panel Ready Emerald 4 Programs and 4 Option Dishwasher in Stainless Steel
Emerald 24 in. Panel Ready Emerald 4 Programs and 4 Option Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Number of cycles: 4
- Decibel Rating (dB): 48
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Collection:
- Emerald
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/16
- Energy Star Compliant:
- Yes
- Height:
- 30-1/4
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 825225906162
- Width:
- 23-9/16