29-3/4 in. 17.1 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready
Freedom® 29-3/4 in. 17.1 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Freedom® hinge
- Individual compressor and evaporator
- Adjustable cantilever racks can be positioned at any level delivering more access and use of space
- Extra bright LED
- Carbon air filters reduces odors and keeps air clean and fresh
- Full height door
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24
- Height:
- 84
- Installation Type:
- Built-in
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Refrigerator Type:
- Counter Depth, Column, Full
- UPC:
- 825225899778
- Volts:
- 120V
- Width:
- 29-3/4