18.9 cu. ft. French Door and Full Refrigerator in Stainless Steel
Freedom® 18.9 cu. ft. French Door and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ThermaFresh® Pro drawers optimize temperature and humidity, preserving fresh foods longer than traditional drawers
- Intuitively customize settings with the redesigned full-color touchscreen control panel. Wi-Fi connectivity enables additional control settings with the Home Connect® app
- Flex drawer can be utilized as an additional refrigerator or freezer space for maximum versatility
- Elevated ice maker produces signature diamond ice, and an internal water dispenser provides convenience
- See what's inside without opening the door with cameras located in the refrigerator compartment
- Includes trim and frame kit
-
Lead Law Compliant
-
Green
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.9 cu ft
- Collection:
- Freedom®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Remote
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.2 cu ft
- Height:
- 83-9/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass, Metal
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 12.7 cu ft
- Refrigerator Type:
- French Door, Full Refrigerator
- Temperature Range:
- 33 to 43 Deg F (1 to 6 Deg C)
- UPC:
- 825225966289
- Volts:
- 110/120V
- Weight:
- 563 lb
- Width:
- 35-3/16 in
- Wireless Communication:
- Wi-Fi