This product requires certification to purchase.

26.7 cu. ft. French Door and Full Refrigerator in Stainless Steel

Thermador

Freedom® 26.7 cu. ft. French Door and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #TT48BT110NS
  • Item #10112493
  • Manufacturer Part #T48BT110NS
3.6 out of 5 Customer Rating
Brand image
Thermador

Freedom® 26.7 cu. ft. French Door and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #TT48BT110NS
  • Item #10112493
  • Manufacturer Part #T48BT110NS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ThermaFresh® Pro drawers optimize temperature and humidity, preserving fresh foods longer than traditional drawers
  • Intuitively customize settings with the redesigned full-color touchscreen control panel. Wi-Fi connectivity enables additional control settings with the Home Connect® app
  • Flex drawer can be utilized as an additional refrigerator or freezer space for maximum versatility
  • Dual ice maker provides two sizes of ice, diamond ice and cocktail ice, perfect for entertaining
  • See what's inside without opening the door with cameras located in the refrigerator compartment
  • Includes trim and frame kit
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
26.7 cu ft
Collection:
Freedom®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Remote
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.0 cu ft
Height:
83-9/16 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass, Metal
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
17.7 cu ft
Refrigerator Type:
French Door, Full Refrigerator
Temperature Range:
33 to 43 Deg F (1 to 6 Deg C)
UPC:
825225966432
Volts:
110/120V
Weight:
710 lb
Width:
47-1/4 in
Wireless Communication:
Wi-Fi