36 in. 5-Burner Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #SGS365TS
Masterpiece® 36 in. 5-Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The design of the Star® burner offers greater heat coverage and a smaller cold spot, making it ideal for any pan size
- Continuous grates allow pots and pans to glide smoothly across the cooktop
- Knobs feature a safety "push to turn" system
- With chiseled edges and a trapezoid control panel, these cooktops were designed to coordinate perfectly with the entire masterpiece series line of appliances
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 16000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 3 in
- Material:
- Cast Iron, Metal
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 825225853329
- Volts:
- 120V
- Width:
- 37 in