16-5/16 in. 1.0 cu. ft. 950 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #MD24WS
MicroDrawer™ 16-5/16 in. 1.0 cu. ft. 950 W Built-In Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ten cooking modes
- Touch "open" and "close"
- Popcorn program
- Sensor mode controls humidity and automatically adjusts cooking level and time
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.0 cu ft
- Collection:
- MicroDrawer™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/8
- Height:
- 16-5/16
- Microwave Type:
- Built-in
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 825225900832
- Volts:
- 120V
- Watts:
- 950
- Width:
- 24