Knob Kit in Blues
Professional Knob Kit in Blues
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Pro Grand 60 in Ranges
- Collection:
- Professional
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Knob Kit
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 825225909170