12 in. Griddle Plate
Professional® Series 12 in. Griddle Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to replace grill grates for greater flexibility of the space
- Remove indoor grill briquettes and grill grates before using griddle accessory
- 2 heating zones let you control the front and back zones independently
Documents
Specifications
- Brand Model Compatibility:
- Briquette
- Collection:
- Professional® Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 21
- NSF Certified:
- No
- Product Type:
- Griddle Plate
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 825225942214
- Width:
- 12