This product requires certification to purchase.

25 in. Handle in Stainless Steel

Thermador

Professional Series 25 in. Handle in Stainless Steel

  • Fast #
  • Part #TPR22HNDL25
  • Item #10011401
  • Manufacturer Part #PR22HNDL25
5 out of 5 Customer Rating
Brand image
Thermador

Professional Series 25 in. Handle in Stainless Steel

  • Fast #
  • Part #TPR22HNDL25
  • Item #10011401
  • Manufacturer Part #PR22HNDL25
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
25 in
Product Type:
Handle
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MOR INFORMATION: WWW.P65WARNS.CA.GOV
UPC:
825225967972