This product requires certification to purchase.

15A Plasma System

Thermal Dynamics®

AirCut™ 15A Plasma System

  • Fast #
  • Part #V111101
  • Item #3688931
  • Manufacturer Part #1-1110-1
5 out of 5 Customer Rating
Brand image
Thermal Dynamics®

AirCut™ 15A Plasma System

  • Fast #
  • Part #V111101
  • Item #3688931
  • Manufacturer Part #1-1110-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 120V at 60 hz Frequency, 1-phase
  • 3/16 in Maximum cut capacity
  • Air compressor gas type
  • PCH-10 Torch with 70 ° head
  • Portable plasma cutting system with built-in air compressor
  • This unit comes standard with a built-in air compressor
  • Superior Cutting Capacity - 1/8 in (3 mm)
  • Plug it in anywhere! Faster cut speeds - 25% more cutting power provides 25% faster cut speeds than the competition
  • Requires Certification

Documents


Specifications

AMP:
15
Collection:
AirCut™
Height:
9-1/2
Length:
18
Number of Tools Included:
1
Product Type:
Built In
UPC:
699488000406
Weight:
29
Width:
6-1/2