Bake Element
Bake Element
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replaces Whirlpool 308180
- 240V, 2600W
- Specifically designed to replace Whirlpool 308180
Specifications
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- NSF Certified:
- No
- Product Type:
- Bake Element
- UL Listed:
- No
- UPC:
- 816325016158