This product requires certification to purchase.

*CVR* *SERENI LGHT MUSIC MOD P

Thermasol

*CVR* *SERENI LGHT MUSIC MOD P

  • Fast #
  • Part #TSLSMPG
  • Item #4319600
  • Manufacturer Part #SLSM-PG
5 out of 5 Customer Rating
Brand image
Thermasol

*CVR* *SERENI LGHT MUSIC MOD P

  • Fast #
  • Part #TSLSMPG
  • Item #4319600
  • Manufacturer Part #SLSM-PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mood lighting mode
  • Generates up to 684 lumens
  • High performance trilinear sub-woofer
  • Voice response feedback
  • One RCA audio input
  • Ceiling mounted single self-contained module
  • System can be installed without access from above
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Depth:
7-1/2 in
End Connection 1:
Compression
Fitting Size 1:
3/8 in
Height:
10 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
UPC:
652592059715
Width:
10 in