16 - 90 DEGREE WALL SHOWER ARM SQUARE MATTE BLACK
16 - 90 DEGREE WALL SHOWER ARM SQUARE MATTE BLACK
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Operates with ThermaSol’s Smart Digital Shower Valve
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1
- End Connection 1:
- NPT
- Fitting Size 1:
- 1/2
- Height:
- 16-1/2
- Installation Type:
- Wall Mount
- Length:
- 16
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- T151004MB
- UPC:
- 652592086858
- Width:
- 3-3/4