6061-T6 Billet Aluminum Contemporary Micro Touch Controller in Polished Chrome
MicroTouch 6061-T6 Billet Aluminum Contemporary Micro Touch Controller in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 652592067369
- Volts:
- 5VAC
- Width:
- 3