Steam Generator 8kW 208/240VAC
AF Series Steam Generator 8kW 208/240VAC
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime at factory warranty (includes parts and labor)
- 2 year in-home warranty followed by lifetime warranty
- 2 way digital CAN-bus technology
- Auto PowerFlush™
- Works with ThermaSol Serenity light, sound, rainhead
- FastStart™ technology
- Constant steam at a constant rate (exclusive)
- Can be plumbed 50 ft. from the shower
- Stainless steel construction
- Steam in seconds, not minutes
Specifications
- AMP:
- 37
- Collection:
- AF Series
- Height:
- 12 in
- Length:
- 17 in
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 140 cf
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- UPC:
- 652592088777
- Volts:
- 208/240VAC
- Watts:
- 8 kW
- Width:
- 11-1/2 in