Steam Bath Control in Polished Chrome
Easy Start Steam Bath Control in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operates outside the steam enclosure - up to 50 feet away
- Settings for 2 users
- Compatible with Signature Series or ThermaTouch controls
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Easy Start
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 652592059562
- WIFI Enabled:
- No