FOG FREE Mirror *AVANT
FOG FREE Mirror *AVANT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL listed
- Low voltage - 12 volts
- Beveled edge
- 16 lbs
Specifications
- Height:
- 22
- Material:
- Glass
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- Type:
- TFFMAVANT
- UPC:
- 652592058893
- Volts:
- 12V
- Width:
- 12-1/2