Single Function Showerhead in Matte Black
Hydrovive Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Brass, ceiling mounted light, sound and railhead system - all in a single, integrated module
- Hydro Vivi 18 delivers a gentle falling water sensation with 300 easy-clean neoprene jets (40-80 psi, 1.8 gpm Water Jets - 300 CEC approved)
- Sound settings include volume, treble, mid-range and bass
- Premium Hi-Fi audio output
- Bluetooth compatibility
- Full spectrum lighting + Chroma therapy
- Water proof + steam proof
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Hydrovive
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 10 in
- Length:
- 18 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 20 in