This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

Thermasol

Hydrovive Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #THVLSRSQPN
  • Item #9410940
  • Manufacturer Part #HVLSRSQ-PN
3.4 out of 5 Customer Rating
Brand image
Thermasol

Hydrovive Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #THVLSRSQPN
  • Item #9410940
  • Manufacturer Part #HVLSRSQ-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Hydrovive
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et eets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
652592089309