This product requires certification to purchase.

MICROTOUCH CONTROLLER SQUARE MATTE BLACK

Thermasol

MicroTouch MICROTOUCH CONTROLLER SQUARE MATTE BLACK

  • Fast #
  • Part #TMTMRMB
  • Item #7864735
  • Manufacturer Part #MTMR-MB
4.7 out of 5 Customer Rating
Brand image
Thermasol

MicroTouch MICROTOUCH CONTROLLER SQUARE MATTE BLACK

  • Fast #
  • Part #TMTMRMB
  • Item #7864735
  • Manufacturer Part #MTMR-MB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Operates Auto PowerFlush™
  • Built-in infrared temperature sensor
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
MicroTouch
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
3-3/4
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Type:
TMTMRMB
UPC:
652592072844
Volts:
5VAC
Width:
3-3/4