This product requires certification to purchase.

MICROTOUCH KIT ROUND ANTIQUE BRASS

Thermasol

MicroTouch MICROTOUCH KIT ROUND ANTIQUE BRASS

  • Fast #
  • Part #TMTCSVRDAB
  • Item #7864633
  • Manufacturer Part #MTC-SVRD-AB
4.4 out of 5 Customer Rating
Brand image
Thermasol

MicroTouch MICROTOUCH KIT ROUND ANTIQUE BRASS

  • Fast #
  • Part #TMTCSVRDAB
  • Item #7864633
  • Manufacturer Part #MTC-SVRD-AB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Customized settings for 2 users
  • Set steam time and temperature
  • Operates Auto PowerFlush™
  • Built-in infrared temperature sensor
  • SteamVection technology
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
MicroTouch
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UPC:
652592074534
Volts:
5VAC