MICROTOUCH KIT ROUND ANTIQUE NICKEL
MicroTouch MICROTOUCH KIT ROUND ANTIQUE NICKEL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
- SteamVection technology
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- MicroTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- TMTCSVRDAN
- UPC:
- 652592074558
- Volts:
- 5VAC