Steam Bath Control in Polished Chrome
MicroTouch Series Steam Bath Control in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Operates Auto PowerFlush™
- Built-in infrared temperature sensor
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroTouch Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 63/100 in
- GSA Approved:
- No
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 652592068205
- Volts:
- 5V
- WIFI Enabled:
- No