OLD STYLE Steam HD Deluxe 1/2 SC
OLD STYLE Steam HD Deluxe 1/2 SC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dispenses steam safely
- Aromatherapy oil well
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Color Finish Name:
- Satin Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Product Type:
- Steamhead
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- Type:
- W32104S1SN
- UPC:
- 652592019528