Steam Generator 10000W 208/240V
PROIII Series Steam Generator 10000W 208/240V
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- 3 year in-home warranty followed by lifetime warranty
- Patented SmartSteam™ and FastStart™
- Lifetime at Factory Warranty (includes parts and labor)
- Can be plumbed 50 ft. from the shower
- Works with ThermaSol Serenity Light, Sound, Rainhead
- Constant steam at a constant rate
- Auto PowerFlush™
- 2 Way Digital CAN-bus Technology
- Stainless steel construction
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 46
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- PROIII Series
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Maximum Cubic Foot Range:
- 240 cf
- NSF Certified:
- No
- Phase:
- Single Phase
- PipeTubing Size:
- 3/8 in
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 10000 W