SELF POWERED BLUETOOTH SPEAKERS POLISHED NICKEL
SELF POWERED BLUETOOTH SPEAKERS POLISHED NICKEL
Frequently Purchased Together
Product Details
- No additional equipment needed
- Input Power: DC12V/1A
- Play music in your shower
- Speaker Unit: 8ohm 5W/10W(Max)
- Stereo sound
- Bluetooth Version: 2.1+EDR
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/2 in
- Height:
- 5 in
- Material:
- Brass, Plastic
- Material Type:
- ABS
- Product Type:
- Speaker
- Type:
- TSPBSPN
- Width:
- 5 in