SELF POWERED BLUETOOTH SPEAKERS SATIN NICKEL
SELF POWERED BLUETOOTH SPEAKERS SATIN NICKEL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Play music in your shower
- No additional equipment needed
- Input Power: DC12V/1A
- Bluetooth Version: 2.1+EDR
- Stereo sound
- Speaker Unit: 8ohm 5W/10W(Max)
Specifications
- Color Finish Name:
- Satin Nickel
- Depth:
- 4-1/2
- Height:
- 5
- Material:
- Brass, Plastic
- Product Type:
- Speaker
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- TSPBSSN
- UPC:
- 652592075579
- Width:
- 5