Single Function Showerhead in Satin Nickel
Serenity Single Function Showerhead in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gentle falling water through 82 jets
- Requires separate volume control or diverter port with shut off valve
- Mood lighting mode
- Generates up to 684 lumens
- High performance trilinear sub-woofer
- Voice response feedback
- One RCA audio input
- Ceiling mounted single self-contained module
- System can be installed without access from above
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Serenity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7-1/2
- Diameter:
- 10
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 652592075272
- WaterSense Labeled:
- Yes
- Width:
- 10