This product requires certification to purchase.

SERENITY LIGHT SOUND RAIN SYSTEM SQUARE SATIN BRASS

Thermasol

SERENITY LIGHT SOUND RAIN SYSTEM SQUARE SATIN BRASS

  • Fast #
  • Part #TSLSRSQSB
  • Item #7890509
  • Manufacturer Part #SLSRSQ-SB
5 out of 5 Customer Rating
Brand image
Thermasol

SERENITY LIGHT SOUND RAIN SYSTEM SQUARE SATIN BRASS

  • Fast #
  • Part #TSLSRSQSB
  • Item #7890509
  • Manufacturer Part #SLSRSQ-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gentle falling water through 82 jets
  • Requires separate volume control or diverter port with shut off valve
  • Mood lighting mode
  • Generates up to 684 lumens
  • High performance trilinear sub-woofer
  • Voice response feedback
  • One RCA audio input
  • Ceiling mounted single self-contained module
  • System can be installed without access from above
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
7-1/2 in
End Connection 1:
Compression
Fitting Size 1:
3/8 in
Height:
10 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UPC:
652592075401
Width:
10 in