12.1W Shower Light in Matte Black
12.1W Shower Light in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LED light
- 450 lumens
- 120V at light
- Dimmable
- For use in shower
Specifications
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/2
- Diameter:
- 7-1/2
- Height:
- 7
- Material:
- Glass
- Product Type:
- Shower Light
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- UPC:
- 652592073292
- Volts:
- 120V
- Watts:
- 12.1
- Width:
- 7-1/2