SIGNATOUCH CONTROL AND STEAM HEAD KIT SQUARE OIL RUBBED BRONZE
SignaTouch SIGNATOUCH CONTROL AND STEAM HEAD KIT SQUARE OIL RUBBED BRONZE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be mounted vertically or horizontally
- Built-in Bluetooth®
- Stereo audio output and when paired with Serenity
- Customized settings for 2 users
- Recessed design
- Date and time display
- Set steam time and temperature
- SteamVection technology
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- SignaTouch
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- TSTCUSVRDORB
- UPC:
- 652592075814