Steam Bath Control in Polished Chrome
This product has been replaced by
Manufacturer Part #STC-BK
Signature Series Steam Bath Control in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Customized settings for 2 users
- Set steam time and temperature
- Day clock
- Operates Auto PowerFlush™
- Enable/disable FastStart™
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3/50
- GSA Approved:
- No
- Height:
- 5-3/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Billet Aluminum
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 652592065563
- WIFI Enabled:
- No
- Width:
- 3-1/2