Single Function Body Spray in Matte Black
Single Function Body Spray in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operates with ThermaSol’s smart digital shower valve
- Single-function body spray delivers steady stream of water, targeting sore muscles to ease away aches and pains
- Spray face on semi-recessed ball joint rotates 20° in any direction for targeted hydro massage
- Body spray features an easy-to-clean surface with neoprene jets that withstands mineral buildup
- Low-profile design complements any decor
- Round dimensions: 2.25" W x 2.25" H x 1.75" D
-
Green
Documents
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/4
- End Connection 1:
- FNPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 2-1/4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- UPC:
- 652592087053
- Width:
- 2-1/4