Single Function Body Spray in Matte Black
Single Function Body Spray in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operates with ThermaSol’s Smart Digital Shower Valve
- Available in 5 finishes: Oil rubbed bronze, polished chrome, polished nickel, satin nickel and matte black
- Square dimensions: 2 in W x 2 in H x 1.75 in D
-
Lead Law Compliant
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.8
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/4
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Height:
- 2
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Showerhead Function:
- Single
- UPC:
- 652592087152
- Width:
- 2