This product requires certification to purchase.

Single Function Hand Shower in Matte Black

Thermasol

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #T151005MB
  • Item #7864749
  • Manufacturer Part #15-1005-MB
3.2 out of 5 Customer Rating
Brand image
Thermasol

Single Function Hand Shower in Matte Black

  • Fast #
  • Part #T151005MB
  • Item #7864749
  • Manufacturer Part #15-1005-MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Operates with ThermaSol’s Smart Digital Shower Valve
  • Solid brass construction
  • Single function hand shower
  • Includes 1.6 gpm flow
  • Double walled construction to prevent scalding
  • Requires Certification
  • Green

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1/2
Hand Shower Flow Rate:
1.6
Handle Type:
Square
Height:
9-1/2
Hose Included:
No
Length:
8-11/16
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Showerhead Function:
Single
UPC:
652592086902
WaterSense Labeled:
Yes
Width:
1