Single Function Rain Showerhead in Matte Black
Single Function Rain Showerhead in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operates with ThermaSol’s smart digital shower valve
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Stainless Steel
- Height:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.6
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 652592087107
- WaterSense Labeled:
- Yes
- Width:
- 8