Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
Product Details
- Operates with thermasol’s smart digital shower valve
- Integrated ball joint keeps rainhead parallel to the ground for steady coverage
- Rain canopy features neoprene jets which resistant to hard water buildup and is easy to clean
-
Green
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Height:
- 8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Shape:
- Square
- Showerhead Flow Rate:
- 1.6 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 8 in