This product requires certification to purchase.

STEAMVECTION STEAM HEAD ROUND ANTIQUE BRASS

Thermasol

SteamVection STEAMVECTION STEAM HEAD ROUND ANTIQUE BRASS

  • Fast #
  • Part #TSVRDAB
  • Item #7864631
  • Manufacturer Part #SVRD-AB
5 out of 5 Customer Rating
Brand image
Thermasol

SteamVection STEAMVECTION STEAM HEAD ROUND ANTIQUE BRASS

  • Fast #
  • Part #TSVRDAB
  • Item #7864631
  • Manufacturer Part #SVRD-AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Whisper quiet
  • Delivers floor-to-ceiling temperature uniformity
  • Aromatherapy oil well
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
SteamVection
Color Finish Name:
Antique Brass
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
1-3/4
Material:
Brass
Product Type:
Steamhead
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Type:
TSVRDAB
UPC:
652592076354
Width:
1-3/4