This product requires certification to purchase.

DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED OIL RUBBED BRONZE

Thermasol

ThermaTouch DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED OIL RUBBED BRONZE

  • Fast #
  • Part #TDSPUTT10ORB
  • Item #7890407
  • Manufacturer Part #DSPU-TT10-ORB
5 out of 5 Customer Rating
Brand image
Thermasol

ThermaTouch DIGITAL SHOWER PACKAGE WITH 10 THERMATOUCH TRIM UPGRADED OIL RUBBED BRONZE

  • Fast #
  • Part #TDSPUTT10ORB
  • Item #7890407
  • Manufacturer Part #DSPU-TT10-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Choose and download from a variety of the most popular Apps
  • Fully waterproof
  • Built-in Bluetooth®
  • WiFi-enabled with over the air updates
  • Powered by Android™
  • Stereo audio output
  • Alexa compatible
  • Smart Digital Shower Valve with integrated 3-way diverter
  • Ceramic disc Flühs valves
  • Operates 2 industrial grade stepper motors with 400 positions
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
ThermaTouch
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Material:
Plastic, Aluminum
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
Type:
TDSPUTT10ORB
UPC:
652592074305