THERMATOUCH 10 CONTROL KIT SQUARE SATIN BRASS
ThermaTouch THERMATOUCH 10 CONTROL KIT SQUARE SATIN BRASS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose and download from a variety of the most popular Apps
- Fully waterproof
- Built-in Bluetooth®
- WiFi-enabled with over the air updates
- Powered by Android™
- Stereo audio output
- Alexa compatible
- SteamVection technology
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- ThermaTouch
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
- Type:
- TTT10SVSQSB
- UPC:
- 652592077054