This product requires certification to purchase.

THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND SATIN BRASS

Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND SATIN BRASS

  • Fast #
  • Part #TTT7SVRDSB
  • Item #7890973
  • Manufacturer Part #TT7-SVRD-SB
5 out of 5 Customer Rating
Brand image
Thermasol

ThermaTouch THERMATOUCH 7 CONTROL AND STEAM HEAD KIT ROUND SATIN BRASS

  • Fast #
  • Part #TTT7SVRDSB
  • Item #7890973
  • Manufacturer Part #TT7-SVRD-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Choose and download from a variety of the most popular Apps
  • Fully waterproof
  • Built-in Bluetooth®
  • WiFi-enabled with over the air updates
  • Powered by Android™
  • Stereo audio output
  • Alexa compatible
  • SteamVection technology
  • Requires Certification

Specifications

Brand Model Compatibility:
FX Series, AF Series and ProSeries Generators
Collection:
ThermaTouch
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Material:
Plastic, Aluminum
Material Type:
Acrylic
Proposition 65:
WARNING: Cancer and Reproductive Harm, AVERTISSEMENT: Cancer et e ets nocifs sur la reproduction, ADVERTENCIA: Cancer y dano en el sistema reproductivo, www.P65Warnings.ca.gov.
UPC:
652592077221