Whirlpool Speakers in White
Whirlpool Speakers in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Play music in your shower
- No additional equipment needed
Specifications
- Bathtub Accessory Type:
- Media and Sound Systems
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and reproductive harm - www.P65Warnings.ca.gov
- UPC:
- 652592017524