8102BNUWP Ross Ultra pH Electrode
8102BNUWP Ross Ultra pH Electrode
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General purpose, refillable, glass body combination electrode
- No built in temperature sensor - requires ATC probe
- Waterproof BNC connector
- 3M KCl fill
Documents
Specifications
- Cable Length (ft):
- 3 ft
- EPA Compliant:
- No
- Material:
- Glass
- Product Type:
- Ross Ultra pH Electrode