9107BN Triode TRADM/ 3-in-1 pH/Temp Electrode
9107BN Triode TRADM/ 3-in-1 pH/Temp Electrode
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low maintenance pH/ATC Triode™
- Sealed, single-junction, epoxy body
- Waterproof BNC connector with 8-pin MiniDIN for temperature
Documents
Specifications
- Cable Length (ft):
- 5 ft
- Diameter:
- 47/100
- EPA Compliant:
- No
- Length:
- 4-7/10
- Material:
- Epoxy
- Product Type:
- Triode pH Electrode