1000ml Polycarbonate Imhoff Settling Cone Only
Nalgene® 1000ml Polycarbonate Imhoff Settling Cone Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to measure the settleable solids in raw influent, primary effluent, secondary clarifier effluent and final effluent
- Graduated 0 to 1 mL in 0.1 mL; 1 to 10 mL in 0.5 mL; 10 to 40 mL in 1 mL; 40 to 100 mL in 10 mL; 100 to 500 mL in 50 mL; and 500 mL to 1 liter in 100 mL divisions
Specifications
- CE Approved:
- No
- Capacity:
- 1 L
- Collection:
- Nalgene®
- EPA Compliant:
- No
- Height:
- 14-1/2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Product Type:
- Imhoff Settling Cone Only
- UL Listed:
- No