15 L Low Profile HDPE Lowboy with Spigot
Nalgene® 15 L Low Profile HDPE Lowboy with Spigot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Leakproof and stackable for reagent storage and dispensing
- Integrated handgrip for safe, easy transport and included spigot for convenient dispensing
- Low-profile design fits easily into tight spaces, on shelves or in refrigerators
- Takes 5/8” ID tubing; serrated tubing adapter that takes 1/4” or 1/8” ID tubing is also supplied
- Included spigot for convenient dispensing
- HDPE carboy offers excellent chemical resistance
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 15 L
- Collection:
- Nalgene®
- Color Finish Name:
- Translucent, White
- Depth:
- 20-3/10 in
- EPA Compliant:
- No
- Height:
- 36-4/5 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Low Profile HDPE Lowboy with Spigot
- Size:
- 15 L
- UL Listed:
- No
- Width:
- 36-4/5 in