8 L Low Profile HDPE Lowboy with Spigot
Nalgene® 8 L Low Profile HDPE Lowboy with Spigot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low-profile design fits easily into tight spaces, on shelves or in refrigerators
- Leakproof and stackable for reagent storage and dispensing
- Integrated handgrip for safe, easy transport and included spigot for convenient dispensing
- HDPE carboy offers excellent chemical resistance
- Included spigot for convenient dispensing
- Takes 5/8” ID tubing; serrated tubing adapter that takes 1/4” or 1/8” ID tubing is also supplied
Specifications
- CE Approved:
- No
- Capacity:
- 8 L
- Collection:
- Nalgene®
- Depth:
- 16-1/2
- EPA Compliant:
- No
- Height:
- 30-1/2
- Length:
- 14-1/2
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Low Profile HDPE Lowboy with Spigot
- UL Listed:
- No
- Width:
- 36-4/5