This product requires certification to purchase.

60ml pH Electrode Cleaning and Storage Solution for Orion pH Electrode

Thermo Fisher Scientific

Orion™ 60ml pH Electrode Cleaning and Storage Solution for Orion pH Electrode

  • Fast #
  • Part #T910060
  • Item #4933738
  • Manufacturer Part #910060
4.4 out of 5 Customer Rating
Brand image
Thermo Fisher Scientific

Orion™ 60ml pH Electrode Cleaning and Storage Solution for Orion pH Electrode

  • Fast #
  • Part #T910060
  • Item #4933738
  • Manufacturer Part #910060
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Keep your electrodes in top condition
  • In order to achieve the most accurate pH measurements, pH electrodes need to be cleaned, stored and calibrated properly
  • Requires Certification

Specifications

CE Approved:
No
Capacity:
60 mL
Collection:
Orion™
EPA Compliant:
No
NSF Certified:
No
Product Type:
pH Electrode Cleaning and Storage Solution
UL Listed:
No