Automatic Temperature Compensation Probe for Orion Standard pH Meter
Orion™ Automatic Temperature Compensation Probe for Orion Standard pH Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Orion™ stainless steel ATC probe
Documents
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- Diameter:
- 6/25 in
- EPA Compliant:
- No
- Length:
- 4-18/25 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- Automatic Temperature Compensation Probe
- UL Listed:
- No