Bonded Membrane for Orion Gas-Sensing Ion Selective Electrode
Orion™ Bonded Membrane for Orion Gas-Sensing Ion Selective Electrode
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CE Approved:
- No
- Collection:
- Orion™
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Product Type:
- Bonded Membrane
- UL Listed:
- No
- Weight:
- 0.1